Shop All Welding Tips
American Torch Tip
Cutting Tip, size 2
Mfr # 1-112-2
Zoro # G8274156
original price:
$47.64
14% off
new price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 1-112
- Steel Thickness 1 in
- Series 1-112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 1-112-2
- Zoro # G8274156
- UPC # 769255615888
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 2 |
Size | 2 |
Kerf Width | 0.09 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 1-112, Tip Size 2, Tip Design One Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Victor, Application Bent Trimming and Rivet, Flame Type Medium Preheat, Fuel Flow Rate 10 to 18 scfh (Acetylene), Kerf Width 0.09 in, Maximum Cutting Speed 13 in/min, Minimum Cutting Speed 19 in/min, Oxygen Flow Rate 11 to 20 scfh (Preheat), 140 to 160 scfh (Cutting)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Threaded Nozzle 3/8", Standard Duty, Tapered (401-18-62)
- POWERWELD MIG Wire, Gasless Flux Cored Mild Steel, E71T-GS, .035" x 2 lb (FC0352)
- PARKER TORCHOLOGY Insulator, Gas Lens Gasket (WP17/WP18/WP26) (54N01)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125FV Series (WP-9FV)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-112-1)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-112-0)
- AMERICAN TORCH TIP Cutting Tip, size 4 (1-112-4)
- AMERICAN TORCH TIP Cutting Tip, size 2 (164-2)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.03, PK10 (14-30)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030, PK10 (S19726-2)
- FIREPOWER Cutting Tip, 1-101-00, Acetylene (6700-2409)
- American Torch Tip Welding Tips