Shop All Welding Tips
American Torch Tip
Cutting Tip, size 12
Mfr # 1502-12
Zoro # G8339021
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 1502
- Steel Thickness 10 in
- Series 1502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 1502-12
- Zoro # G8339021
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 12 |
Size | 12 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1502, Tip Size 12, Tip Design One Piece, Maximum Cutting Thickness 10 in, Compatible Manufacturer Oxweld, Application General Purpose, Hand and Straight Line Machine Cutting, Flame Type Medium Preheat, Pressure Rating (Fuel) 8 to 10 psi (Acetylene), Pressure Rating (Oxygen) 65 To 75 Psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 312 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack, 36 In L (CL312125-1DP)
- FIREPOWER Cutting Tip, 3-101-0, Acetylene (6700-2440)
- POWERWELD Tungsten, 2% Thoriated (Red), .040" x 7" (2PC040)
- HAKKO Soldering Tip, Chisel, 4.0mm x 22mm (T15-DL4)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-112-1)
- AMERICAN TORCH TIP Cutting Tip, size 1 (3-GPN-1)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-101-2)
- AMERICAN TORCH TIP Cutting Tip, size 4 (4202-4)
- AMERICAN TORCH TIP Cutting Tip, size 0 (3-101-0)
- AMERICAN TORCH TIP Cutting Tip, size 3 (164-3)
- UNIWELD Screw Connect, Soft Flame Tip, 1/16"-1/8" (S21)
- American Torch Tip Welding Tips