Shop All Welding Tips
American Torch Tip
Cutting Tip, size 10
Mfr # HPN-10
Zoro # G8064734
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquid Natural Gas
- Tip Type GPP
- Tip Series HPN
- Steel Thickness 15 in
- Series HPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # HPN-10
- Zoro # G8064734
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 10 |
Size | 10 |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Tip Series HPN, Tip Size 10, Tip Design Two Piece, Maximum Cutting Thickness 15 in, Compatible Manufacturer Victor, Application Hand Use for Scarp, Bevel and Heavy Preheat Uses, Flame Type Heavy Preheat, Fuel Flow Rate 25 to 120 scfh, Maximum Cutting Speed 4 in/min, Minimum Cutting Speed 2 in/min, Oxygen Flow Rate 1000 to 1200 scfh (Cutting), Pressure Rating (Fuel) 10 to 16 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Cast Iron, Weld Electrode, Ni55, 1/8X14, 1lb (ENI55-125-01)
- WELLER Solder Tip, Conical, 0.031 In/0.8 mm (ETP)
- LONGEVITY 15 Series MIG Gun CONTACT TIPS: 0.030"(0.8mm), 10-Piece Kit (444489)
- BLUE DEMON Hardfacing, Electrode Rc 55-60, 1/8"x5lb. (HC470-125-05)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290VVC-2)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-101-0)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (14-23)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-112-2)
- AMERICAN TORCH TIP Cutting Tip, size 5 (4202-5)
- AMERICAN TORCH TIP Cutting Tip, size 7 (4202-7)
- H&S AUTOSHOT Body Side Molding Rivet Welding Tip (1005)
- American Torch Tip Welding Tips