Shop All Welding Tips
American Torch Tip
Cutting Tip, size 10
Mfr # 164-10
Zoro # G7923413
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 164
- Steel Thickness 14 in
- Series 164
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 164-10
- Zoro # G7923413
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 10 |
Size | 10 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 164, Tip Size 10, Tip Design One Piece, Maximum Cutting Thickness 13 in, Compatible Cutting Torch Series 30, 50, 54, 56, 64, Compatible Cutting Attachment CA330, CA370, CA730, CA98, Compatible Manufacturer Airco, Application General Purpose, Hand Cutting, Machine Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Replacement ADF for Auto Darkening Helmets (46158)
- QUICKCABLE Solder Slug, 2/0, PK50 (5535-050)
- BERNARD Contact Tip, 0.062 in, Centerfire (T-062)
- POLYVANCE Polypropylene Strip, 3/8 x 1/16, 30 ft., Natural (R02-04-03-NT)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-101-1)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030, PK10 (S19726-2)
- AMERICAN TORCH TIP Cutting Tip, size 3 (102-3)
- AMERICAN TORCH TIP Cutting Tip, size 3 (GPP-3)
- AMERICAN TORCH TIP Cutting Tip, size 0 (164-0)
- AMERICAN TORCH TIP Cutting Tip, size 0 (144-0)
- LINCOLN ELECTRIC CONTACT TIP, 0.8MM NO.2/4 (KP14-30)
- American Torch Tip Welding Tips