Shop All Welding Tips
American Torch Tip
Cutting Tip, size 1
Mfr # 6290NX-1
Zoro # G9683737
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquid Natural Gas
- Tip Size 1
- Tip Type GPP
- Tip Series 6290-NX
- Steel Thickness 5/8 in to 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 6290NX-1
- Zoro # G9683737
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 1 |
Size | 1 |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NX, Tip Size 1, Tip Design Two Piece, Minimum Cutting Thickness 5/8 in, Maximum Cutting Thickness 1 in, Compatible Cutting Torch Series 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, Compatible Cutting Attachment 39-3F, 49-3AF, 49-3F, 72-3, 73-3, Compatible Manufacturer Harris, Application Demolition, Shipbuilding, Steel Fabricating, Compatible Torch Grainger Part Number 3WU26, 5KX63, 5KX65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD E6013 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE6013125-10)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 25FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-25)
- POWERWELD Dinse Style Cable Connector Set, #1 to #1/0 Cable (CCD3550)
- PARKER TORCHOLOGY Miller Style Liner, .030" to .035", 15' (194011) (M194-011)
- AMERICAN TORCH TIP Cutting Tip, size 0 (144-0)
- AMERICAN TORCH TIP Cutting Tip, size 00 (1-101-00)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-112-0)
- AMERICAN TORCH TIP Cutting Tip, size 00 (6290A-00)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (14-23)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290A-2)
- LINCOLN ELECTRIC Contact Tip, 4 Lincoln Innershield (KP14-35-B100)
- American Torch Tip Welding Tips