Shop All Welding Tips
American Torch Tip
Cutting Tip, size 1
Mfr # 3-GPN-1
Zoro # G8375236
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquid Natural Gas
- Tip Type GPP
- Tip Series 3-GPN
- Steel Thickness 1 in
- Series 3-GPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 3-GPN-1
- Zoro # G8375236
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 1 |
Size | 1 |
Kerf Width | 0.08 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 3-GPN, Tip Size 1, Tip Design Two Piece, Maximum Cutting Thickness 3/4 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 10 to 12 scfh, Kerf Width 0.08 in, Maximum Cutting Speed 20 in/min, Minimum Cutting Speed 15 in/min, Oxygen Flow Rate 23 to 108 scfh (Preheat), 70 to 80 scfh (Cutting), Pressure Rating (Fuel) 4 to 6 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle Retaining Cap, PHDX Shield, 260A (90-2602)
- HAKKO Nozzle, Round, 2.3 x 3.8mm, Desoldering (N3-23)
- STAR TECH WELD Ground Clamp Compatible with Tweco, Steel Welding Ground Clamp with Copper Shunt, 300 AMPS (EG-300)
- XTRWELD E71T-11 .030 x 2Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T11030-2)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .052, PK10 (14H-52)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-101-0)
- AMERICAN TORCH TIP Cutting Tip, size 1 (144-1)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-101-2)
- AMERICAN TORCH TIP Cutting Tip, size 00 (6290A-00)
- AMERICAN TORCH TIP Cutting Tip, size 0 (6290A-0)
- POWERWELD Harris Style Cutting Tip, Acetylene, #5 (6290-5)
- American Torch Tip Welding Tips