Shop All Welding Tips
American Torch Tip
Cutting Tip, size 1
Mfr # 3-101-1
Zoro # G9485621
original price:
$15.85
13% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 3-101
- Steel Thickness 3/4 in
- Series 3-101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 3-101-1
- Zoro # G9485621
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 1 |
Size | 1 |
Kerf Width | 0.07 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 3-101, Tip Size 1, Tip Design One Piece, Maximum Cutting Thickness 3/4 in, Compatible Cutting Attachment CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3, Compatible Manufacturer Victor, Application General Purpose Deseaming, Gouging, Removing Defective Weld and Rivet Washing, Flame Type Light to Medium Preheat, Fuel Flow Rate 8 to 13 scfh (Acetylene), Kerf Width 0.07 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Cutting Tip, 1-101-2, Acetylene (6700-2412)
- THERMAL DYNAMICS Plasma Cutter, 100A, 1-3/4in Cap., 70psi (1-1330-1)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1009)
- HARRIS Soldering Flux, 80 oz. Container Size (S0FB01)
- AMERICAN TORCH TIP Cutting Tip, size 2 (3-101-2)
- AMERICAN TORCH TIP Cutting Tip, size 000 (3-101-000)
- AMERICAN TORCH TIP Cutting Tip, size 0 (3-101-0)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-112-1)
- AMERICAN TORCH TIP Cutting Tip, size 6 (6290NH-6)
- AMERICAN TORCH TIP Cutting Tip, size 3 (6290A-3)
- SMITH EQUIPMENT Cutting Tip, 3/4 - 1.25 In Thick (SC40-2)
- American Torch Tip Welding Tips