Shop All Welding Tips
American Torch Tip
Cutting Tip, size 1
Mfr # 2490A-1
Zoro # G7917183
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 2490A
- Steel Thickness 1 in
- Series 2490A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 2490A-1
- Zoro # G7917183
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 1 |
Size | 1 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 2490A, Tip Size 1, Maximum Cutting Thickness 1 in, Compatible Manufacturer Harris, Flame Type Medium Preheat, Pressure Rating (Fuel) 5 to 15 psi (Acetylene), Pressure Rating (Oxygen) 40 to 50 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Helmet, Shade 5-13 3350 Series, Red (K4034-4)
- AMERICAN TORCH TIP Tig Torch, 250 Amp (20F)
- MAG-MATE Multi Angle Magnetic Welding Square, PK4 (WS11094PK04)
- STEINER Welding Screen, 10 ft. W, 6 ft., Olive (501-6X10)
- AMERICAN TORCH TIP Cutting Tip, size 0 (6290A-0)
- AMERICAN TORCH TIP Cutting Tip, size 2 (GPP-2)
- AMERICAN TORCH TIP Cutting Tip, size 4 (164-4)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .052, PK10 (14H-52)
- AMERICAN TORCH TIP Cutting Tip, size 3 (164-3)
- AMERICAN TORCH TIP Cutting Tip, size 1 (102-1)
- TWECO Contact Tip, Series 11, 0.030 In, PK25 (11101141)
- American Torch Tip Welding Tips