Shop All Welding Tips
American Torch Tip
Cutting Tip, size 1-1/2
Mfr # 1566-1-1/2
Zoro # G8171055
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquid Natural Gas
- Tip Size 1 1/2
- Tip Type GPP
- Tip Series 1566
- Steel Thickness 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 1566-1-1/2
- Zoro # G8171055
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 1 1/2 |
Size | 1-1/2 |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 1566, Tip Size 1 1/2, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Oxweld, Flame Type High Preheat, Pressure Rating (Fuel) 3 to 5 psi, Pressure Rating (Oxygen) 90 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD 14 in. Electrode Canister (PWEC14)
- HOBART WELDING PRODUCTS MIG Welding Wire, Carbon Steel, 33 lb. (S305412-G34)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (112W-1-100)
- WELLER Tip Rope Cutting 8200 (RCT)
- AMERICAN TORCH TIP Cutting Tip, size 00 (1-101-00)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290A-2)
- AMERICAN TORCH TIP Cutting Tip, size 3 (6290A-3)
- AMERICAN TORCH TIP Cutting Tip, size 6 (183-6)
- AMERICAN TORCH TIP Cutting Tip, size 5 (1-101-5)
- AMERICAN TORCH TIP Cutting Tip, size 3 (GPP-3)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600240)
- American Torch Tip Welding Tips