Shop All Welding Tips
American Torch Tip
Cutting Tip, size 1
Mfr # 106D7-1
Zoro # G8367423
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Natural Gas
- Tip Type GPP
- Tip Series 106D7
- Steel Thickness 1/2 in
- Series 106D7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 106D7-1
- Zoro # G8367423
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 1 |
Size | 1 |
Kerf Width | 0.05 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Tip Series 106D7, Tip Size 1, Tip Design Two Piece, Maximum Cutting Thickness 1/2 in, Compatible Manufacturer Koike, Application High Speed, Flame Type Medium Preheat, Kerf Width 0.05 in, Material High Speed Stainless Steel, Maximum Cutting Speed 25 in/min, Pressure Rating (Fuel) 2.8 psi, Pressure Rating (Oxygen) 100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Electrode, PK5 (20862)
- MASTER APPLIANCE Field (FLD-451)
- LINCOLN ELECTRIC Stick Welder, Idealarc 250 Series, 208/240/480 (K1053-9)
- HAKKO Soldering Tip, Chisel, 5.2mm x 12mm (T15-DL52)
- AMERICAN TORCH TIP Cutting Tip, size 5 (1-101-5)
- AMERICAN TORCH TIP Cutting Tip, size 0 (3-101-0)
- AMERICAN TORCH TIP Cutting Tip, size 7 (4202-7)
- AMERICAN TORCH TIP Cutting Tip, size 1 (164-1)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290NX-2)
- AMERICAN TORCH TIP Cutting Tip, size 3 (3-101-3)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #000 (0333-0300) (000-GPN)
- American Torch Tip Welding Tips