Shop All Welding Tips
American Torch Tip
Cutting Tip, size 1
Mfr # 102-1
Zoro # G7923054
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 102
- Steel Thickness 1/2 in
- Series 102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 102-1
- Zoro # G7923054
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 1 |
Size | 1 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 102, Tip Size 1, Tip Design Two Piece, Maximum Cutting Thickness 1/2 in, Compatible Manufacturer Koike, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 2.8 psi, Pressure Rating (Oxygen) 40 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGLO AMERICAN TOOLS Grip-On 7 Axial Grip Ll Plier (Epoxy) (GR91507)
- THERMAL DYNAMICS Tip, 20A for 11G207, PK5 (9-0091)
- RECTORSEAL Rectorseal 0356022 Nokorode Regular Paste Flux; 8 oz - Tan & Gold To Black (356022)
- MILLER ELECTRIC Miller 215MultiprocessWelder wCART (951000001)
- AMERICAN TORCH TIP Cutting Tip, size 3 (102-3)
- AMERICAN TORCH TIP Cutting Tip, size 2 (102-2)
- AMERICAN TORCH TIP Cutting Tip, size 4 (102-4)
- AMERICAN TORCH TIP Cutting Tip, size 00 (6290A-00)
- AMERICAN TORCH TIP Cutting Tip, size 5 (164-5)
- AMERICAN TORCH TIP Cutting Tip, size 5 (1-101-5)
- POWERWELD Airco Style Cutting Tip, LP Propane/Natural Gas, #5 (261-5)
- American Torch Tip Welding Tips