American Torch Tip

Cutting Tip, size 000


product price: $16.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Gas Service Acetylene
  • Tip Series SC12
  • Steel Thickness 1/8 in
  • Series SC-12
  • Soft Solder Tube Cap. No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size 000
Size 000

Description

Cutting Tip, Compatible Fuel Type Acetylene, Tip Series SC12, Tip Size 000, Tip Design One Piece, Maximum Cutting Thickness 1/8 in, Compatible Manufacturer Smith, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 10 psi, Pressure Rating (Oxygen) 20 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.