Shop All Welding Tips
American Torch Tip
Cutting Tip, size 00
Mfr # GPPL-00
Zoro # G8049736
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquid Natural Gas
- Tip Type GPP
- Tip Series GPPL
- Steel Thickness 1/4 in
- Series GPPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # GPPL-00
- Zoro # G8049736
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 00 |
Size | 00 |
Description
Cutting Tip, Compatible Fuel Type Liquid Natural Gas, For Torch Type Handheld, Machine, Tip Series GPPL, Tip Size 00, Tip Design Two Piece, Maximum Cutting Thickness 1/4 in, Compatible Manufacturer Victor, Flame Type Medium Preheat, Pressure Rating (Fuel) 0.6 psig, Pressure Rating (Oxygen) 20 to 25 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME ENGINEERING Jet Torch Kit, Propane, 2,000,000 BTU (JET 8 C)
- ESAB Welding Helmet, Auto-Darkening, Yellow (0700000491)
- WELLER Solder Tip, Chisel, 0.063 In/1.6 mm (T0054444099)
- WELLER Replacement Carbon Filter, For W5A350, PK3 (WSA350F)
- AMERICAN TORCH TIP Cutting Tip, size 4 (1-101-4)
- AMERICAN TORCH TIP Cutting Tip, size 3 (6290A-3)
- AMERICAN TORCH TIP Contact Tip, Wire Sz Tapered 1/16 In, PK10 (14T-116)
- AMERICAN TORCH TIP Cutting Tip, size 8 (1-101-8)
- AMERICAN TORCH TIP Cutting Tip, size 2 (164-2)
- AMERICAN TORCH TIP Cutting Tip, size 3 (144-3)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #2 (0333-0304) (2-GPN)
- American Torch Tip Welding Tips