Shop All Welding Tips
American Torch Tip
Cutting Tip, size 00
Mfr # 6290A-00
Zoro # G9683931
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 6290A
- Steel Thickness 3/16 in to 3/8 in
- Series 6290A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 6290A-00
- Zoro # G9683931
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 00 |
Size | 00 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 6290A, Tip Size 00, Tip Design One Piece, Minimum Cutting Thickness 3/16 in, Maximum Cutting Thickness 3/8 in, Compatible Cutting Torch Series 42-4E, 62-5E, 98-6E, 980E, Compatible Cutting Attachment 72-3, 73-3, Compatible Manufacturer Harris, Application General Purpose, Compatible Torch Manufacturer Part Number 42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 98-6ATER-32, 98-6ER-32, 98-6TER-32, 980E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Innershield Contact Tip 1/16 Severe Duty (KP2100-2B1)
- TWECO Nozzle, Slip-On, Bore 5/8 In, PK2 (12201342)
- XTRWELD Pure Tungsten Electrode, 1/8, Green, 7 In L, 10PK (WTPURE125)
- ESAB Welding Electrode, 3/32" dia. (55042430G0)
- AMERICAN TORCH TIP Cutting Tip, size 3 (6290A-3)
- AMERICAN TORCH TIP Cutting Tip, size 0 (6290A-0)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290A-2)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (14-23)
- AMERICAN TORCH TIP Cutting Tip, size 4 (102-4)
- AMERICAN TORCH TIP Cutting Tip, size 2 (106D7-2)
- GENTEC Victor Syle Cutting Tip Size 6 Victor Equivalent 1-101 (173C-6)
- American Torch Tip Welding Tips