Shop All Welding Tips
American Torch Tip
Cutting Tip, size 00
Mfr # 3-101-00
Zoro # G0471031
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 3-101
- Steel Thickness 1/4 in
- Series 3-101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 3-101-00
- Zoro # G0471031
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 00 |
Size | 00 |
Kerf Width | 0.05 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 3-101, Tip Size 00, Tip Design One Piece, Maximum Cutting Thickness 1/4 in, Compatible Cutting Attachment CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3, Compatible Manufacturer Victor, Application General Purpose Deseaming, Gouging, Removing Defective Weld and Rivet Washing, Flame Type Light to Medium Preheat, Fuel Flow Rate 4 to 6 scfh (Acetylene), Kerf Width 0.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SR SMITH Sr Smith FC-100A Rubber Fulcrum Pad (FC100A)
- VICTOR Heating Tip, 10 Tip Size, Victor 300 (0330-0523)
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Multi Trammel Heads (14785)
- INTERSTATE PNEUMATICS 1/4 in. x 25 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-025)
- AMERICAN TORCH TIP Cutting Tip, size 0 (3-101-0)
- AMERICAN TORCH TIP Cutting Tip, size 000 (3-101-000)
- AMERICAN TORCH TIP Cutting Tip, size 1 (3-101-1)
- AMERICAN TORCH TIP Cutting Tip, size 3 (1-101-3)
- AMERICAN TORCH TIP Cutting Tip, size 2 (106D7-2)
- AMERICAN TORCH TIP Cutting Tip, size 1 (3-GPN-1)
- LINCOLN ELECTRIC CONTACT TIP, 040, 1/4-28 THD, (14-40) (KP14-40)
- American Torch Tip Welding Tips