Shop All Welding Tips
American Torch Tip
Cutting Tip, size 00
Mfr # 1-101-00
Zoro # G0471059
original price:
$14.09
5% off
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 1-101
- Steel Thickness 1/4 in
- Series 1-101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 1-101-00
- Zoro # G0471059
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 00 |
Size | 00 |
Kerf Width | 0.05 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 00, Tip Design One Piece, Maximum Cutting Thickness 1/4 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Aluminum Welding Wire, .030"x1lb, Spool (ER4043-030-01)
- RADNOR Contact Tip, 0.045, Lincoln, PK25 (RAD64007023)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .035" x 33 lb (70S603533)
- HARRIS Bar Solder, Tin/Lead, 7/16 In. Diameter (331884)
- AMERICAN TORCH TIP Cutting Tip, size 6 (1-101-6)
- AMERICAN TORCH TIP Cutting Tip, size 000 (1-101-000)
- AMERICAN TORCH TIP Cutting Tip, size 5 (1-101-5)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290A-2)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290VVC-2)
- AMERICAN TORCH TIP Cutting Tip, size 2 (106D7-2)
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #000 (0331-0002) (000-3-101)
- American Torch Tip Welding Tips