Shop All Welding Tips
American Torch Tip
Cutting Tip, size 0
Mfr # MTHN-0
Zoro # G7830611
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquid Natural Gas
- Tip Type GPP
- Tip Series MTHN
- Steel Thickness 3/4 in
- Series MTHN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # MTHN-0
- Zoro # G7830611
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 0 |
Size | 0 |
Kerf Width | 0.06 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series MTHN, Tip Size 0, Tip Design Two Piece, Minimum Cutting Thickness 3/4 in, Maximum Cutting Thickness 3/4 in, Compatible Manufacturer Victor, Application High Speed Machine Cutting, Flame Type Heavy Preheat, Fuel Flow Rate 12 to 65 scfh, Kerf Width 0.06 in, Maximum Cutting Speed 28 in/min, Minimum Cutting Speed 18 in/min, Oxygen Flow Rate 110 to 120 scfh (Cutting), 23 to 140 scfh (Preheat)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Airco Style Cutting Tip, Acetylene, #3 (144-3)
- UNIWELD 1.5in GAUGE 1/8in NPT BM 3000 PSI GOLD (G90D)
- STEINER Welding Screen, 8 ft. W, 6ft, 0.016 in., Red (584HD-338F-6X8)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-50R)
- AMERICAN TORCH TIP Cutting Tip, size 2 (106D7-2)
- AMERICAN TORCH TIP Cutting Tip, size 3 (102-3)
- AMERICAN TORCH TIP Cutting Tip, size 2 (245-2)
- AMERICAN TORCH TIP Cutting Tip, size 2 (164-2)
- AMERICAN TORCH TIP Cutting Tip, size 3 (144-3)
- AMERICAN TORCH TIP Cutting Tip, size 2 (102-2)
- TWECO Contact Tip, Series 14, 0.035 In, PK25 (11401167)
- American Torch Tip Welding Tips