Shop All Welding Tips
American Torch Tip
Cutting Tip, size 0
Mfr # 6290A-0
Zoro # G9683947
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 6290A
- Steel Thickness 3/8 in to 5/8 in
- Series 6290A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 6290A-0
- Zoro # G9683947
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 0 |
Size | 0 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 6290A, Tip Size 0, Tip Design One Piece, Minimum Cutting Thickness 3/8 in, Maximum Cutting Thickness 5/8 in, Compatible Cutting Attachment 72-3, 73-3, Compatible Manufacturer Harris, Application General Purpose, Compatible Torch Manufacturer Part Number 42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 98-6ATER-32, 98-6ER-32, 98-6TER-32, 980E, Flame Type Medium Preheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220930ATTC)
- WALTER SURFACE TECHNOLOGIES Tungsten Insert, Mini Standard, 90 Degrees (54B036)
- AMICO ELECTRIC 60-Amp Non-touch Pilot Arc Air Plasma Cutter, 100-250V Wide Voltage, 1.0 inch Clean Cut. (APC-60HF)
- ALL-SOURCE 12 In. x 9 In. Fiberglass Soldering Heat Shield (097051)
- AMERICAN TORCH TIP Cutting Tip, size 3 (6290A-3)
- AMERICAN TORCH TIP Cutting Tip, size 00 (6290A-00)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290A-2)
- AMERICAN TORCH TIP Cutting Tip, size 4 (1-101-4)
- AMERICAN TORCH TIP Cutting Tip, size 2 (GPP-2)
- AMERICAN TORCH TIP Cutting Tip, size 8 (1-101-8)
- AMERICAN TORCH TIP Cutting Tip, size 6 (183-6)
- American Torch Tip Welding Tips