Shop All Plasma Cutting Accessories
American Torch Tip
Cutting Tip, 50A, PK5
Mfr # 20079
Zoro # G9535732
product price: $16.35
/pk 5, $3.27/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB 31XL
- Compatible with Brand ESAB
- Welding Processes Plasma Cutting
- Cutting Configuration Drag Shield Cutting, Standoff Cutting
- Compatible with Manufacturer Part Number 18204, 18844, 20282
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 20079
- Zoro # G9535732
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Tip |
For Use With | ESAB 31XL |
Compatible with Brand | ESAB |
Welding Processes | Plasma Cutting |
Maximum Current | 50 A |
Cutting Configuration | Drag Shield Cutting, Standoff Cutting |
Compatible with Manufacturer Part Number | 18204, 18844, 20282 |
For Plasma Torch Series | PT-31XL |
Compatible with Series | PT-31, PT-31XL |
Process | Plasma Cutting |
Compatible Grainger Part Number | 41R839, 41R849, 41R892 |
Description
Tip, Compatible with Series PT-31, PT-31XL, Compatible with Brand ESAB, Maximum Current 50 A, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41R839, 41R849, 41R892, Compatible with Manufacturer Part Number 18204, 18844, 20282, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Use With ESAB 31XL, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Specialty Gas Regulator, Single Stage, CGA-540, 0 to 60 psig, Use With: Oxygen (0781-4241)
- COXREELS Welding Hand Crank Reel, 1/4inx100ft (112WTL-1-100)
- WALTER SURFACE TECHNOLOGIES E-Weld 4 Welding Anti-Spatter 3.78L (53F405)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning Electrolyte, 5.2 gal. (54A067)
- AMERICAN TORCH TIP Swirl Ring, 020361 (020361)
- AMERICAN TORCH TIP Washer, Shock, Miller Style, PK5 (169-730)
- AMERICAN TORCH TIP Nozzle, PK5 (220480)
- AMERICAN TORCH TIP Retaining Cap (120928)
- AMERICAN TORCH TIP Electrode, 770015, PK5 (770015)
- AMERICAN TORCH TIP Nozzle, 50/70A, PK5 (33369)
- AMERICAN TORCH TIP Tip, 1-118-4 (1-118-4)
- American Torch Tip Plasma Cutting Accessories