Shop All TIG Welding Accessories
American Torch Tip
Current Nipple Torch End, 45V05
Mfr # 45V05
Zoro # G9481184
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torch# 9,17,20,20f
- Compatible with Brand Linde
- Welding Processes TIG Welding (GTAW)
- Compatible with Model 20, 20F, 24W, 25
- Compatible with Series 20, 24, 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 45V05
- Zoro # G9481184
- Country of Origin China
- Category TIG Welding Accessories
Details
Item | Current Nipple, Torch End |
For Use With | Torch# 9,17,20,20f |
Compatible with Brand | Linde |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 20, 20F, 24W, 25 |
Compatible with Series | 20, 24, 25 |
Description
Current Nipple, Torch End, Compatible with Model 20, 20F, 24W, 25, Compatible with Series 20, 24, 25, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Welding Rod, LDPE, 3/16 In, Natural, PK25 (900-14013)
- WESTWARD MIG Welding Wire, Silicon Bronze, 0.045 in (30XP78)
- WELLER Soldering Tip, RT11MS Needle, 1-21/32in. (T0054463199N)
- WESTWARD 36'' TIG Welding Rod 3/32'' Dia., AWS ER308L, 10 lb. (24D955)
- AMERICAN TORCH TIP Gas Lens Collet Body, 5/32 In, PK2 (45V28)
- AMERICAN TORCH TIP Stubby Collet, 3/32 In, PK2 (10N24S)
- AMERICAN TORCH TIP Collet Body, 1/8 In, PK5 (13N29)
- AMERICAN TORCH TIP Accessory Kit, AK-4 (AK-4)
- AMERICAN TORCH TIP Collet Body, 1/16 In, PK5, Application: Tig Welding (13N27)
- AMERICAN TORCH TIP Short Back Cap, 41V33, PK2 (41V33)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17F)
- American Torch Tip TIG Welding Accessories