Shop All TIG Welding Accessories
American Torch Tip
Cup Gasket, 598882, PK2
Mfr # 598882
Zoro # G6097454
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nozzle Insulator
- For Use With Torch# 9,20
- Color White
- Compatible with Brand Linde
- Compatible with Model 20, 20F, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 598882
- Zoro # G6097454
- Country of Origin United States
- Category TIG Welding Accessories
Details
Item | Cup Gasket |
Type | Nozzle Insulator |
For Use With | Torch# 9,20 |
Color | White |
Compatible with Brand | Linde |
Compatible with Model | 20, 20F, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
TIG Torch Application | Gas Lens, Non-Gas Lens |
For TIG Torch Style | 9 or 20 |
Compatible with Series | 20, 20P, 9, A-125, HW-20, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375 |
Reference Number | 598882 |
Welding Processes | TIG Welding (GTAW) |
Process | TIG Welding (GTAW) |
Description
Cup Gasket, Compatible with Model 20, 20F, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20P, 9, A-125, HW-20, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, TIG Torch Application Gas Lens, Non-Gas Lens, Type Nozzle Insulator, Welding Processes TIG Welding (GTAW), Reference Number 598882, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Torch, Cutting (62-5E)
- NLC LENCO Welder Mark Ii (20400)
- VICTOR Victor 341-0309-0018 1-101 Series Torch Tip Nut (341-0309-0018)
- RADNOR Twin Welding Hose, 3/16dia, 12-1/2ft, Grd T (RAD64003335)
- AMERICAN TORCH TIP Nozzle, 54N15, PK10 (54N15)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK2 (45V64)
- AMERICAN TORCH TIP Collet, 1/16 In, PK5, Application: Tig Welding (10N23)
- AMERICAN TORCH TIP Tig Torch, 250 Amp (20F)
- AMERICAN TORCH TIP Collet, 1/8 In, PK5 (10N25)
- AMERICAN TORCH TIP Nozzle, 10N49, PK10 (10N49)
- MILLER ELECTRIC Nozzle, Alumina, #11 (11/16 In), PK10 (54N19)
- American Torch Tip TIG Welding Accessories