Shop All TIG Welding Accessories
American Torch Tip
Cup Gasket, 18CG, PK2
Mfr # 18CG
Zoro # G9481166
product price: $5.89
/pk 2, $2.95/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nozzle Insulator
- For Use With Torch# 17,18,26
- Color White
- Reference Number 18CG
- Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 18CG
- Zoro # G9481166
- Country of Origin United States
- Category TIG Welding Accessories
Details
Item | Cup Gasket |
Type | Nozzle Insulator |
For Use With | Torch# 17,18,26 |
Color | White |
Reference Number | 18CG |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
TIG Torch Application | Gas Lens, Non-Gas Lens |
Compatible with Brand | Linde |
For TIG Torch Style | 17- 18 or 26 |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-410 |
Welding Processes | TIG Welding (GTAW) |
Process | TIG Welding (GTAW) |
Description
Cup Gasket, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Tip, Screwdriver, .80mm (ETJ)
- SIEVERT Turbo Lite Torch (420001)
- SMITH EQUIPMENT Handi Heet Tip No 0 (NE180-0)
- MILLER ELECTRIC Drag Tip, 25 AMP, For 25C/CX, 27C/T, PK5 (225671)
- AMERICAN TORCH TIP Gas Lens Collet, 24GLC332, PK2 (24GLC332)
- AMERICAN TORCH TIP Collet Body, 5/32 In, PK5 (406488)
- AMERICAN TORCH TIP Large Gas Lens Insulator, 54N63, PK2 (54N63)
- AMERICAN TORCH TIP Tig Torch, 200 Amp (26FV)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17)
- AMERICAN TORCH TIP Collet Body, 1/16 In, PK5, Application: Tig Welding (13N27)
- PARKER TORCHOLOGY Insulator, Gas Lens Gasket (WP17/WP18/WP26) (54N01)
- American Torch Tip TIG Welding Accessories