Shop All Welding Tips
American Torch Tip
Contact Tip, Wire Sz Tapered 1/16 In, PK10
Mfr # 14T-116
Zoro # G2461615
product price: $13.45
/pk 10, $1.35/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series 14T
- For MIG Guns Tweco(R)
- For Use With Tweco(R)
- Wire Size (In.) Tapered 1/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 14T-116
- Zoro # G2461615
- Country of Origin United States
- Category Welding Tips
Dimensions
Wire Size (In.) | Tapered 1/16 |
Overall Length | 1.5 in |
Maximum Wire Diameter | 1/16 in |
Connection Thread Size | 1/4"-28 |
Outside Diameter | 0.25 in |
Inside Diameter | 0.073 in |
Max. Wire Diameter | 1/16 in |
Description
Tapered Contact Tip, Compatible with Brand Tweco, Series 14T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASOL Oxygen Sensor, For Mfr. No. P-OX KIT (P-OX SENSOR)
- OATEY Lead Free Flux, Paste, Lead Free, 1.7 oz. (30374)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E4043, 1 lb. (41R207)
- POWERWELD Oxweld Style Cutting Tip, Acetylene, #3 (1502-3)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-112-0)
- AMERICAN TORCH TIP Cutting Tip, size 4 (1-101-4)
- AMERICAN TORCH TIP Cutting Tip, size 5 (4202-5)
- AMERICAN TORCH TIP Cutting Tip, size 3 (164-3)
- AMERICAN TORCH TIP Cutting Tip, size 6 (1-101-6)
- AMERICAN TORCH TIP Cutting Tip, size 3 (3-101-3)
- TWECO Tip, Heavy Duty, Series 16, 1/16 In, PK25 (11601428)
- American Torch Tip Welding Tips