Shop All Welding Tips
American Torch Tip
Contact Tip, Wire Sz HD Tapered .045, PK10
Mfr # 14HT-45
Zoro # G2461630
product price: $9.15
/pk 10, $0.92/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Series 14T
- For MIG Guns Tweco(R)
- Wire Size (In.) H.D. Tapered .045
- For Use With Tweco(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 14HT-45
- Zoro # G2461630
- Country of Origin United States
- Category Welding Tips
Dimensions
Wire Size (In.) | H.D. Tapered .045 |
Maximum Wire Diameter | 0.045 in |
Max. Wire Diameter | 0.045 in |
Overall Length | 1.5 in |
Inside Diameter | 0.054 in |
Outside Diameter | 0.25 in |
Connection Thread Size | 1/4"-28 |
Details
Item | Tapered Contact Tip |
Duty Rating | Heavy Duty |
Series | 14T |
For MIG Guns | Tweco(R) |
For Use With | Tweco(R) |
For Gas Diffuser Number | 52, 52FN, 54A |
Welding Processes | MIG Welding (GMAW) |
For Nozzle Series | 22, 23, 24A, 24CT |
Compatible with Brand | Tweco |
Compatible with Series | Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400 |
Tip Shape | Tapered |
Contact Tip Number | 14HT-45 |
For MIG Gun Series | Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400 |
Compatible with Model | 210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, 310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, L210-3035, L212-3035, L215-3035, L310-3545, L312-3545, L315-3545, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M210-3035, M210-4045, M212-3035, M212-4045, M215-3035, M215-4045, M215-4045K4, M310-3545, M312-3545, M315-116, M315-3545, M410-116, M410-3545, M412-116, M412-3545, M415-116, M415-3545, M415-3545K4, M415-564, M420-116, M420-3545, M425-116, M425-3545, WM250-15-4045, WM250-15-4045K4, WM250L-15-4045, WM250M-10-4045, WM250M-12-4045, WM250M-15-4045, WM250M-15-4045K4, WM250M-25-4045, WM250X-15-4045, WM400-12-3545, WM400-15-116, WM400-15-116K4, WM400-15-3545, WM400-25-116, WM400L-15-116, WM400L-15-116K4, WM400L-15-3545, WM400L-25-116, WM400M-12-116, WM400M-15-116, WM400M-15-116K4, WM400M-15-3545, WM400M-25-116, WM400X-15-116, WM400X-15-3545, X210-3035, X212-4045, X215-4045, X310-3545, X312-3545, X412-3545, X415-116, X415-3545, X425-3545 |
For Wire Type | Flux-Cored, Solid |
Connection Type | Threaded |
Process | MIG Welding (GMAW) |
Description
Tapered Contact Tip, Compatible with Brand Tweco, Series 14T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540 Oxygen/CGA-300 Acetylene, 100 psi Oxygen/15 psi Fuel (HTP5)
- PIPE-PRO Metal Cutting Guide Set, Steel, 3 PC (MEKIT)
- WELLER Soldering Tip (CT6E8)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289720)
- AMERICAN TORCH TIP Cutting Tip, size 8 (1-101-8)
- AMERICAN TORCH TIP Cutting Tip, size 0 (3-101-0)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-101-0)
- AMERICAN TORCH TIP Cutting Tip, size 4 (1-112-4)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-101-1)
- AMERICAN TORCH TIP Cutting Tip, size 00 (3-101-00)
- American Torch Tip Welding Tips