Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size Tapered .045, Pk10
Mfr # 14T-45
Zoro # G9497433
product price: $11.89
/pk 10, $1.19/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- Wire Size (In.) Tapered .045
- Series 14T
- For MIG Guns Tweco(R)
- Inside Diameter 0.054 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 14T-45
- Zoro # G9497433
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | Tapered .045 |
Inside Diameter | 0.054 in |
Overall Length | 1.5 in |
Outside Diameter | 0.25 in |
Maximum Wire Diameter | 0.045 in |
Max. Wire Diameter | 0.045 in |
Connection Thread Size | 1/4"-28 |
Description
Tapered Contact Tip, Compatible with Brand Tweco, Series 14T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Rosin Core Solder, Dia 0.125 In, 1lb (331857)
- XTRWELD 1.5% Lanthanated Tungsten Electrode, 3/32, Gold, 10PK (WTLAN15093)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK10 (135430)
- K-TOOL INTERNATIONAL Welding Cart (KTI75503)
- AMERICAN TORCH TIP Nozzle 5/8" HD SP, Pk2 (HD24-62)
- AMERICAN TORCH TIP Gas Diffuser #3, 4, Pk5 (54A)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (621-0250)
- AMERICAN TORCH TIP Liner Assembly .030/.035 Threaded (194-011)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (S19726-1)
- AMERICAN TORCH TIP Contact Tip, Wire Size Contact HD .035, Pk10 (11H-35)
- TREGASKISS Threaded Contact Tip, Wire Size 0.030", Standard Duty, TOUGH LOCK Series (403-12-30-25)
- American Torch Tip MIG Accessories