Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size Tapered .035, Pk10
Mfr # 0.9X45
Zoro # G8254793
product price: $22.89
/pk 10, $2.29/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With OTC(R) Style
- Wire Size (In.) 9mm
- For MIG Guns OTC(R) Style
- Overall Length 1.775 in
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 0.9X45
- Zoro # G8254793
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 9mm |
Overall Length | 1.775 in |
Inside Diameter | 0.043 in |
Outside Diameter | 0.355 in |
Connection Thread Size | M6 |
Maximum Wire Diameter | 0.9 mm |
Details
Item | Contact Tip |
For Use With | OTC(R) Style |
For MIG Guns | OTC(R) Style |
Connection Type | Threaded |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | LRT501, RT502-L |
Duty Rating | Standard Duty |
Compatible with Series | OTC RT502-L/LRT501 |
For Nozzle Series | 86PTA |
Compatible with Brand | OTC |
For Gas Diffuser Number | 861PTA1030 |
Description
Contact Tip, Compatible with Brand OTC, Compatible with Model LRT501, RT502-L, Compatible with Series OTC RT502-L/LRT501, Duty Rating Standard Duty, Maximum Wire Diameter 0.9 mm, Connection Type Threaded, For Nozzle Series 86PTA, For Gas Diffuser Number 861PTA1030, Welding Processes MIG Welding (GMAW), Connection Thread Size M6, Inside Diameter 0.043 in, Outside Diameter 0.355 in, Overall Length 1.775 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN86)
- BERNZOMATIC Rod, Brazing, Flux Coated, 3/32, 1Lb. (WB5)
- POWERWELD Pointed DC Gouging Carbons, 3/8" x 12" (DC38)
- XTRWELD MIG Liner, 15', 0.035in. -0.045in. , Miller (194-012)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-3545-15)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (42-3035-25)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (11-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.052", Pk10 (621-0393)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4515)
- AMERICAN TORCH TIP Contact Tube, Wire Size .035/.052", Pk10 (135-430)
- TREGASKISS Slip-On Nozzle 3/4", Heavy Duty, Tapered (401-6-75)
- American Torch Tip MIG Accessories