Shop All Welding Tips
American Torch Tip
Contact Tip, Wire Size Tapered .023, PK10
Mfr # 11T-23
Zoro # G2461807
product price: $8.99
/pk 10, $0.90/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- For Use With Tweco(R)
- For MIG Guns Tweco(R)
- Wire Size (In.) Tapered .023
- Compatible with Series Classic No. 1, Mini-MIG 160, Spray Master 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 11T-23
- Zoro # G2461807
- Country of Origin United States
- Category Welding Tips
Dimensions
Wire Size (In.) | Tapered .023 |
Maximum Wire Diameter | 0.023 in |
Max. Wire Diameter | 0.023 in |
Connection Thread Size | M6 |
Outside Diameter | 0.25 in |
Overall Length | 1 in |
Inside Diameter | 0.031 in |
Details
Item | Tapered Contact Tip |
Duty Rating | Standard Duty |
Series | 11T |
For Use With | Tweco(R) |
For MIG Guns | Tweco(R) |
Compatible with Series | Classic No. 1, Mini-MIG 160, Spray Master 250 |
Compatible with Brand | Tweco |
For Wire Type | Flux-Cored, Solid |
Tip Shape | Tapered |
For Gas Diffuser Number | 35-50, 51, 51-23 |
Compatible with Model | 110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15 |
Connection Type | Threaded |
For MIG Gun Series | Classic No. 1, Mini-MIG 160, Spray Master 250 |
Contact Tip Number | 11T-23 |
Welding Processes | MIG Welding (GMAW) |
For Nozzle Series | 21 |
Process | MIG Welding (GMAW) |
Description
Tapered Contact Tip, Compatible with Brand Tweco, Series 11T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-MB-70 We Mb-70 Block (312-MB-70)
- SMITH EQUIPMENT Gouging Tip, SC (SC13-5)
- AMERICAN TORCH TIP Contact Tip, Wire Sz Tapered 1/16 In, PK10 (14T-116)
- MILLER ELECTRIC Nozzle, Straight, Orifice, 3/4 (199617)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .052, PK10 (14H-52)
- AMERICAN TORCH TIP Cutting Tip, size 3 (144-3)
- AMERICAN TORCH TIP Cutting Tip, size 3 (102-3)
- AMERICAN TORCH TIP Cutting Tip, size 1 (164-1)
- AMERICAN TORCH TIP Cutting Tip, size 2 (3-101-2)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-101-1)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002754)
- American Torch Tip Welding Tips