Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size Med .030 MT, Pk10
Mfr # 20544
Zoro # G8287675
product price: $24.25
/pk 10, $2.43/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB(R)
- Wire Size (In.) Med .030 MT
- Series 205
- For MIG Guns ESAB(R)
- Duty Rating Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 20544
- Zoro # G8287675
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | Med .030 MT |
Max. Wire Diameter | 0.03 in |
Maximum Wire Diameter | 0.03 in |
Inside Diameter | 0.037 in |
Details
Item | Contact Tip |
For Use With | ESAB(R) |
Series | 205 |
For MIG Guns | ESAB(R) |
Duty Rating | Standard Duty |
Compatible with Brand | ESAB |
Welding Processes | MIG Welding (GMAW) |
Tip Shape | Cylindrical |
For MIG Gun Series | ESAB MT |
Compatible with Model | MT-200, MT-200CC, MT-400, MT-400CC, MT-500 |
Compatible with Series | ESAB MT |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand ESAB, Series 205, Compatible with Model MT-200, MT-200CC, MT-400, MT-400CC, MT-500, Compatible with Series ESAB MT, Duty Rating Standard Duty, Maximum Wire Diameter 0.03 in, Welding Processes MIG Welding (GMAW), Inside Diameter 0.037 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Gouging Tip, SC (SC13-5)
- CRC 9OZ Aero Power Lube (5005)
- SIEVERT Replacement Flint For Striker 2000S (3001X)
- ASTRO PNEUMATIC MASKING MACH 4 STATION MAXI (AOASMS2)
- AMERICAN TORCH TIP Gas Diffuser Mini Mig, Pk5 (35-50)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2", Pk2 (22-50)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (S19726-3)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (632797)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. 1/16", Pk10 (14H-116)
- AMERICAN TORCH TIP Conductor Tube, 60 Degree Jacketed (64J-60)
- MILLER ELECTRIC Intermediate Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged (149519)
- American Torch Tip MIG Accessories