Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size H.D. 1/16", Pk10
Mfr # 14H-116
Zoro # G9497415
original price:
$13.86
12% off
new price: $12.19
/pk 10, $1.22/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- Wire Size (In.) H.D. 1/16 in
- Series 14H
- For MIG Guns Tweco(R)
- Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 14H-116
- Zoro # G9497415
- UPC # 769255030872
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | H.D. 1/16 in |
Maximum Wire Diameter | 1/16 in |
Max. Wire Diameter | 1/16 in |
Inside Diameter | 0.073 in |
Connection Thread Size | 1/4"-28 |
Outside Diameter | 0.25 in |
Overall Length | 1.5 in |
Description
Contact Tip, Compatible with Brand Tweco, Series 14H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Multiprocess Welder, XMT(R) 350, Phase Single; Three , 208 to 575V AC , 350A @ 34V DC, 60% (907161)
- WELLER Threaded Needle, 20 G, 1 In L, PK50 (KDS201P)
- PARKER TORCHOLOGY Tweco Style Contact Tip, .045" HD (1150-1204) (P15H-45)
- WALTER SURFACE TECHNOLOGIES E-Weld Pre-Coated Nozzle Wn Miller Style M-25/M-40 1/2 R.1/8 (54C132)
- AMERICAN TORCH TIP Nozzle Fixed 5/8", Pk2 (23-62)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (199613)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-116-15)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (000-068)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (169-724)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (632797)
- BLUE DEMON MIG CONTACT TIP, .030IN X 10PC PACK, FOR BLUEARC 140MSI 11-30 (BLUEARC-140MSI-TIP-030)
- American Torch Tip MIG Accessories