Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size H.D. .045, Pk10
Mfr # 11H-45
Zoro # G9497397
product price: $12.59
/pk 10, $1.26/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- Wire Size (In.) H.D. .045
- Series 11H
- For MIG Guns Tweco(R)
- Compatible with Series Classic No. 1, Mini-MIG 160, Spray Master 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 11H-45
- Zoro # G9497397
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | H.D. .045 |
Overall Length | 1 in |
Inside Diameter | 0.054 in |
Maximum Wire Diameter | 0.045 in |
Outside Diameter | 0.25 in |
Connection Thread Size | M6 |
Max. Wire Diameter | 0.045 in |
Details
Item | Contact Tip |
For Use With | Tweco(R) |
Series | 11H |
For MIG Guns | Tweco(R) |
Compatible with Series | Classic No. 1, Mini-MIG 160, Spray Master 250 |
Duty Rating | Heavy Duty |
Welding Processes | MIG Welding (GMAW) |
For MIG Gun Series | Classic No. 1, Mini-MIG 160, Spray Master 250 |
For Gas Diffuser Number | 35-50, 51, 51-23 |
Contact Tip Number | 11H-45 |
Compatible with Brand | Tweco |
For Wire Type | Flux-Cored, Solid |
For Nozzle Series | 21 |
Tip Shape | Standard |
Compatible with Model | 110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15 |
Connection Type | Threaded |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand Tweco, Series 11H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Heavy Duty, 0.5mmx15mm (T22-BL2)
- HAKKO Nozzle, Desoldering, 0.03" Size (N61-02)
- WELLER Solder Tip, Long Conical, 0.031 In/0.8 mm (ETO)
- ALPHA METALS Alpha Fry 16 oz Acid Core Wire Solder 0.125 in. D 1 pc (12124)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-116-25)
- AMERICAN TORCH TIP Nozzle Insulator (750-01-738)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (63-2162)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (S19726-1)
- AMERICAN TORCH TIP Jacketed Gooseneck 60 Degree (63J-60)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (199613)
- TREGASKISS Retaining Head, Threaded, Dual Taper, TOUGH LOCK Series (404-52-25)
- American Torch Tip MIG Accessories