Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 7/64", Pk10
Mfr # KP2100-4B1
Zoro # G8303084
product price: $20.15
/pk 10, $2.01/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln(R) Style
- Series KP2100
- For MIG Guns Lincoln(R) Style
- Duty Rating Standard Duty
- Compatible with Brand Lightning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # KP2100-4B1
- Zoro # G8303084
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 5/64 in |
Maximum Wire Diameter | 0.078125 in |
Details
Item | Contact Tip |
For Use With | Lincoln(R) Style |
Series | KP2100 |
For MIG Guns | Lincoln(R) Style |
Duty Rating | Standard Duty |
Compatible with Brand | Lightning |
Tip Shape | Cylindrical |
Welding Processes | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand Lightning, Series KP2100, Duty Rating Standard Duty, Maximum Wire Diameter 0.078125 in, Welding Processes MIG Welding (GMAW), Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sprayer, Refillable, 16.9 fl. oz. (53L338)
- ARC-ZONE Monster12 Double Replacement Nozzle, 3/32" Electrodes (A-MN14-332x2)
- BLUE DEMON High Strength Alum Weld Wire, 0.047x1lb (ER5356-047-01)
- HAKKO Soldering Tip, Bevel, 1.0mm x 13.5mm (T18-C1)
- AMERICAN TORCH TIP Threaded Contact Tip, Wire Size 0.039", Heavy Duty (169-728)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (621-0250)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11-45)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4315)
- AMERICAN TORCH TIP Gas Diffuser #1, Pk5 (51)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-3545-15)
- BLUE DEMON MIG CONTACT TIP, .035IN X 10PC PACK, FOR BLUEARC 200MSTI (BLUEARC-200MSTI-TIP-035)
- American Torch Tip MIG Accessories