Shop All Welding Tips
American Torch Tip
Contact Tip, Wire Size 5/64 In, PK10
Mfr # 14-564
Zoro # G2461728
product price: $8.69
/pk 10, $0.87/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series 14
- Wire Size (In.) 5/64 in
- For MIG Guns Tweco(R)
- For Use With Tweco(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 14-564
- Zoro # G2461728
- Country of Origin United States
- Category Welding Tips
Dimensions
Wire Size (In.) | 5/64 in |
Maximum Wire Diameter | 5/64 in |
Max. Wire Diameter | 5/64 in |
Inside Diameter | 0.09 in |
Outside Diameter | 0.25 in |
Connection Thread Size | 1/4"-28 |
Overall Length | 1.5 in |
Description
Contact Tip, Compatible with Brand Tweco, Series 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E316L-16, 5 lb. (41R205)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 1/8" Dia., 5lb (1824-5)
- ELECTRIDUCT Electronic 24 pc. Master Tool Kit (TL-ZS-EMK-967)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Black (22RN88)
- AMERICAN TORCH TIP Cutting Tip, size 2 (245-2)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290NX-2)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290A-2)
- AMERICAN TORCH TIP Cutting Tip, size 0 (3-101-0)
- AMERICAN TORCH TIP Cutting Tip, size 2 (144-2)
- AMERICAN TORCH TIP Cutting Tip, size 5 (4202-5)
- HARRIS Cutting Tip, For Use With 98 Torch (1501430)
- American Torch Tip Welding Tips