Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 3/64", Pk10
Mfr # 16AS-364
Zoro # G9533072
product price: $20.45
/pk 10, $2.05/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- Wire Size (In.) 3/64 in
- Series 16AS
- For MIG Guns Tweco(R)
- Duty Rating Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 16AS-364
- Zoro # G9533072
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 3/64 in |
Max. Wire Diameter | 3/64 in |
Inside Diameter | 0.059 in |
Maximum Wire Diameter | 3/64 in |
Details
Item | Contact Tip |
For Use With | Tweco(R) |
Series | 16AS |
For MIG Guns | Tweco(R) |
Duty Rating | Standard Duty |
For MIG Gun Series | Spray Master 350, Spray Master 450 |
Maximum Current | 450 A |
Welding Processes | MIG Welding (GMAW) |
For Nozzle Series | HD24 |
For Gas Diffuser Number | HD54-16 |
Compatible with Series | Spray Master 350, Spray Master 450 |
Contact Tip Number | 16AS-364 |
For Wire Type | Aluminum |
Compatible with Brand | Tweco |
Connection Type | Threaded |
Tip Shape | Standard |
Compatible with Model | MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116 |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand Tweco, Series 16AS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Nozzle, Copper, Tweco, Adjustable, PK2 (RAD64002704)
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Standard Duty, TOUGH LOCK Series (403-14-35-25)
- WESTWARD Welding Wire, 0.030"dia., E71T11 (20YD78)
- POWERWELD MIG Wire, Stainless Steel, ER308L, .035" x 33 lb (308L03533)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (11-30)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1.0mm, Pk10 (T14050-.072)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (S19391-1)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (169-724)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .045, Pk10 (11H-45)
- AMERICAN TORCH TIP Gas Diffuser #1, Pk5 (51)
- TWECO Bottom Feed Roll, Thermal Arc / Tweco Series (170924-010)
- American Torch Tip MIG Accessories