Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 3/32", Pk10
Mfr # 15HFC-332
Zoro # G7953522
product price: $15.25
/pk 10, $1.53/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- Wire Size (In.) 3/32 in
- Series 15HFC
- For MIG Guns Tweco(R)
- For Nozzle Series 25CT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 15HFC-332
- Zoro # G7953522
- UPC # 608246051963
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 3/32 in |
Connection Thread Size | 5/16"-24 |
Inside Diameter | 0.11 in |
Outside Diameter | 0.355 in |
Max. Wire Diameter | 3/32 in |
Maximum Wire Diameter | 3/32 in |
Overall Length | 1.625 in |
Details
Item | Contact Tip |
For Use With | Tweco(R) |
Series | 15HFC |
For MIG Guns | Tweco(R) |
For Nozzle Series | 25CT |
For MIG Gun Series | Tweco 500 |
Compatible with Brand | Tweco |
Welding Processes | MIG Welding (GMAW) |
For Gas Diffuser Number | 55, 55H, 55SW |
Compatible with Model | Tweco 500 |
Compatible with Series | Tweco 500 |
Duty Rating | Heavy Duty |
Maximum Current | 500 A |
For Wire Type | Flux-Cored, Solid |
Tip Shape | Cylindrical |
Connection Type | Threaded |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand Tweco, Series 15HFC, Compatible with Model Tweco 500, Compatible with Series Tweco 500, Duty Rating Heavy Duty, Maximum Wire Diameter 0.09375 in, For Wire Type Flux-Cored, Solid, Maximum Current 500 A, Connection Type Threaded, For Nozzle Series 25CT, For Gas Diffuser Number 55, 55H, 55SW, Welding Processes MIG Welding (GMAW), Connection Thread Size 5/16 In.-24, Inside Diameter 0.11 in, Outside Diameter 0.355 in, Overall Length 1.625 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Power Cable, Rubber, 25 Ft (7.6m) (46V30R)
- ESAB ATOM ARC 7018 1/8x14x10/HS Stick Electro (255011827)
- JACKSON SAFETY Magnifying Plate Adapter (15974)
- WELLER Soldering Iron Kit, Pyropen, Butane (WSTA3)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (169-726)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.04", Pk10 (14-45)
- AMERICAN TORCH TIP Nozzle Fixed 5/8", Pk2 (23-62)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-3545-15)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (S19391-1)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4515)
- MILLER ELECTRIC Replacement Brake Pad, PK2 (132529)
- American Torch Tip MIG Accessories