Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 1/8", Pk10
Mfr # 621-0394
Zoro # G7924357
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MK(R) Products Style
- Wire Size (In.) 1/16 in-.075-1.5
- Series 621
- For MIG Guns MK(R) Products Style
- Compatible with Brand MK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 621-0394
- Zoro # G7924357
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 1/16 in-.075-1.5 |
Outside Diameter | 0.375 in |
Inside Diameter | 0.075 in |
Maximum Wire Diameter | 0.0625 in |
Overall Length | 1.57 in |
Connection Thread Size | 5/16"-18 |
Details
Item | Contact Tip |
For Use With | MK(R) Products Style |
Series | 621 |
For MIG Guns | MK(R) Products Style |
Compatible with Brand | MK |
Compatible with Model | Python, Cobramax, Prince XL, Cobra MX |
Connection Type | Threaded |
For Nozzle Series | 621 |
Welding Processes | MIG Welding (GMAW) |
Duty Rating | Standard Duty |
Compatible with Series | MK Products |
Description
Contact Tip, Compatible with Brand MK, Series 621, Compatible with Model Python, Cobramax, Prince XL, Cobra MX, Compatible with Series MK Products, Duty Rating Standard Duty, Maximum Wire Diameter 0.0625 in, Connection Type Threaded, For Nozzle Series 621, Welding Processes MIG Welding (GMAW), Connection Thread Size 5/16 In.-18, Inside Diameter 0.075 in, Outside Diameter 0.375 in, Overall Length 1.57 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY CARTS Single Cyl. D & E Cart, 6 Wheels (6105)
- MAGSWITCH Fixturing Mount, 216 lbs . Max. Pull, Steel (8100451)
- ARC-ZONE Red-Black, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-RRB)
- UNIWELD UNIWELD TYPE4 Sz0 Welding Tip (TYPE4-0)
- AMERICAN TORCH TIP Gas Diffuser, For Use With Lincoln Style, Pk5 (S19418-1)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (14T-35)
- AMERICAN TORCH TIP Gas Cup #6 x 3/8", Pk2 (001-0137)
- AMERICAN TORCH TIP Contact Tube, Wire Size .035/.052", Pk10 (135-430)
- AMERICAN TORCH TIP Nozzle 3/4", Pk2 (HD24L-75)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (750-04-013)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Knurled, 0.045 (151053)
- American Torch Tip MIG Accessories