Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 1/16", Pk10
Mfr # 621-0153
Zoro # G7832903
product price: $22.49
/pk 10, $2.25/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MK(R) Products Style
- Wire Size (In.) 1/16
- Series 621
- For MIG Guns MK(R) Products Style
- Compatible with Model Cobra Torch, Prince Torch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 621-0153
- Zoro # G7832903
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 1/16 |
Maximum Wire Diameter | 0.0625 in |
Inside Diameter | 0.086 in |
Outside Diameter | 0.25 in |
Connection Thread Size | 12-24 |
Details
Item | Contact Tip |
For Use With | MK(R) Products Style |
Series | 621 |
For MIG Guns | MK(R) Products Style |
Compatible with Model | Cobra Torch, Prince Torch |
Connection Type | Threaded |
Duty Rating | Standard Duty |
Compatible with Brand | MK |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Cobra Torch, Prince Torch |
Description
Contact Tip, Compatible with Brand MK, Series 621, Compatible with Model Cobra Torch, Prince Torch, Compatible with Series Cobra Torch, Prince Torch, Duty Rating Standard Duty, Maximum Wire Diameter 0.0625 in, Connection Type Threaded, Welding Processes MIG Welding (GMAW), Connection Thread Size 12-24, Inside Diameter 0.086 in, Outside Diameter 0.25 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.25 In (704)
- HHIP 7 Way Mig Welding Plier (8080-0026)
- GROTE Solder Pellet with Flux, Black, PK25 (84-9604)
- ZORO SELECT CANTESCO(R) PREM WIRE CLEANING PADS, PK6 (P-PADS-6)
- AMERICAN TORCH TIP Insulator #2, 3, 4, Pk2 (34CT)
- AMERICAN TORCH TIP Nozzle Tapered Fixed 3/8", Pk2 (23T-37)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (S19726-3)
- AMERICAN TORCH TIP Insulator Insulator #5 (35CT)
- AMERICAN TORCH TIP 1/2" Diffuser for use with Lightning, Pk5 (63-3103-2)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (199613)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11T-30)
- American Torch Tip MIG Accessories