Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 1/16", Pk10
Mfr # 15H-116
Zoro # G8259124
original price:
$28.87
7% off
new price: $26.65
/pk 10, $2.67/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- Wire Size (In.) 1/16
- Series 15H
- For MIG Guns Tweco(R)
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 15H-116
- Zoro # G8259124
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 1/16 |
Overall Length | 2 in |
Connection Thread Size | 5/16"-24 |
Maximum Wire Diameter | 1/16 in |
Inside Diameter | 0.073 in |
Outside Diameter | 0.355 in |
Max. Wire Diameter | 1/16 in |
Details
Item | Contact Tip |
For Use With | Tweco(R) |
Series | 15H |
For MIG Guns | Tweco(R) |
Duty Rating | Heavy Duty |
Welding Processes | MIG Welding (GMAW) |
For Nozzle Series | 25CT |
Tip Shape | Cylindrical |
Connection Type | Threaded |
For Gas Diffuser Number | 55, 55H, 55SW |
Maximum Current | 500 A |
For MIG Gun Series | Tweco 500 |
Compatible with Brand | Tweco |
Compatible with Series | Tweco 500 |
Compatible with Model | Tweco 500 |
For Wire Type | Flux-Cored, Solid |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand Tweco, Series 15H, Compatible with Model Tweco 500, Compatible with Series Tweco 500, Duty Rating Heavy Duty, Maximum Wire Diameter 0.0625 in, For Wire Type Flux-Cored, Solid, Maximum Current 500 A, Connection Type Threaded, For Nozzle Series 25CT, For Gas Diffuser Number 55, 55H, 55SW, Welding Processes MIG Welding (GMAW), Connection Thread Size 5/16 In.-24, Inside Diameter 0.073 in, Outside Diameter 0.355 in, Overall Length 2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #5 (MP2H5)
- THERMAL DYNAMICS Plasma Gouging Tip, D Style, 60-100A, PK5 (9-8228)
- MOTOR GUARD Draw Pins, 2mm (545)
- SEELYE Welding Rod, PP, 1/8 In, Black, PK56 (900-12501)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-3035-15)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (45-3545-15)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4515)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030/.037", Pk10 (14-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (16S-116)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (42-4045-25)
- TREGASKISS Neck, Robotic Air-Cooled, 22 deg., Short (405-22QC)
- American Torch Tip MIG Accessories