Shop All Welding Tips
American Torch Tip
Contact Tip, Wire Size 1/16 In, PK10
Mfr # 14-116
Zoro # G2461789
product price: $9.15
/pk 10, $0.92/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series 14
- For MIG Guns Tweco(R)
- Wire Size (In.) 1/16
- For Use With Tweco(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 14-116
- Zoro # G2461789
- Country of Origin United States
- Category Welding Tips
Dimensions
Wire Size (In.) | 1/16 |
Outside Diameter | 0.25 in |
Connection Thread Size | 1/4"-28 |
Maximum Wire Diameter | 1/16 in |
Max. Wire Diameter | 1/16 in |
Overall Length | 1.5 in |
Inside Diameter | 0.073 in |
Description
Contact Tip, Compatible with Brand Tweco, Series 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY Air Filter / Water Separator (888003)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (117WL-1-200)
- BERNZOMATIC Torch, Brazing Swivel (TS99)
- MAGNA INDUSTRIES Mt535C Torch Self-Lighting Torch Only (MT 535 C)
- AMERICAN TORCH TIP Cutting Tip, size 000 (1-101-000)
- AMERICAN TORCH TIP Cutting Tip, size 1 (144-1)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (14-23)
- AMERICAN TORCH TIP Cutting Tip, size 4 (102-4)
- AMERICAN TORCH TIP Cutting Tip, size 3 (3-101-3)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .052, PK10 (14H-52)
- VICTOR Cutting Tip, 1-118-4, Acetylene (0330-0114)
- American Torch Tip Welding Tips