Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 1.0mm, Pk10
Mfr # T14050-.072
Zoro # G7839991
product price: $20.95
/pk 10, $2.09/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln(R) Style
- Wire Size (In.) .072
- Series T14050
- For MIG Guns Lincoln(R) Style
- Inside Diameter 0.081 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # T14050-.072
- Zoro # G7839991
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .072 |
Inside Diameter | 0.081 in |
Connection Thread Size | 5/16"-18 |
Maximum Wire Diameter | 0.072 in |
Outside Diameter | 0.3125 in |
Max. Wire Diameter | 0.072 in |
Overall Length | 0.875 in |
Details
Item | Contact Tip |
For Use With | Lincoln(R) Style |
Series | T14050 |
For MIG Guns | Lincoln(R) Style |
Connection Type | Threaded |
For MIG Gun Series | Full Auto Sub-Arc/Semi Auto Sub-Arc |
Compatible with Model | K112, K113-2, K129, K231, K239, K391 |
Duty Rating | Standard Duty |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Lincoln |
For Nozzle Series | T10 |
Tip Shape | Cylindrical |
Compatible with Series | Full Auto Sub-Arc/Semi Auto Sub-Arc |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand Lincoln, Series T14050, Compatible with Model K112, K113-2, K129, K231, K239, K391, Compatible with Series Full Auto Sub-Arc/Semi Auto Sub-Arc, Duty Rating Standard Duty, Maximum Wire Diameter 0.072 in, Connection Type Threaded, For Nozzle Series T10, Welding Processes MIG Welding (GMAW), Connection Thread Size 5/16 In.-18, Inside Diameter 0.081 in, Outside Diameter 0.3125 in, Overall Length 0.875 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Tweco Style Conductor Tube, 400A, 60D, Metal Jacket (1640-1106) (P64J-60)
- MR. HEATER Tank Foot Tank Stabilizer (F273169-6)
- BLUE DEMON Gas Shield Flux Core Weld Wire, .035x33lb (E71T1-PLUS-035-33)
- JACKSON SAFETY Weld Electrode Holder JH-1 Copper Alloy 3/16 MD Duty (14679)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030, Pk10 (S19391-7)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (16S-116)
- AMERICAN TORCH TIP Nozzle Insulator (750-01-738)
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .045, Pk10 (14T-45)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (65-2562)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4315)
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Heavy Duty, TOUGH LOCK Series (403-21-35-25)
- American Torch Tip MIG Accessories