Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size .052 Tapered, Pk10
Mfr # 16ST-52
Zoro # G8283764
original price:
$38.92
27% off
new price: $28.39
/pk 10, $2.84/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- Wire Size (In.) .052 Tapered
- Series 16T
- Material Copper
- For MIG Guns Tweco(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 16ST-52
- Zoro # G8283764
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .052 Tapered |
Inside Diameter | 0.064 in |
Max. Wire Diameter | 0.052 in |
Maximum Wire Diameter | 0.052 in |
Outside Diameter | 0.375 in |
Connection Thread Size | M8 |
Overall Length | 1.5 in |
Description
Tapered Contact Tip, Compatible with Brand Tweco, Series 16T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, Hot Air, Single Jet, 4.0mm (N4-02)
- SMITH EQUIPMENT Heating Tip, Size 19 In (ST605)
- OATEY Flame Protector, 12 in., Gray (31400)
- AMERICAN TORCH TIP Gas Diffuser, For Use With Lincoln Style, Pk5 (S19418-1)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (14H-35)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-116-25)
- AMERICAN TORCH TIP Liner Assembly .030/.035 Threaded (194-011)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (16S-116)
- AMERICAN TORCH TIP Liner Assembly .035/.045 Threaded (194-012)
- TWECO Wave Spring, Velocity Series (16401399)
- American Torch Tip MIG Accessories