Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size .052, Pk10
Mfr # 63-1152
Zoro # G9526727
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R) Lightning(R)
- Wire Size (In.) .052
- Series 63
- For MIG Guns Tweco(R) Lightning(R)
- Tip Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 63-1152
- Zoro # G9526727
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .052 |
Inside Diameter | 0.063 in |
Maximum Wire Diameter | 0.052 in |
Details
Item | Contact Tip |
For Use With | Tweco(R) Lightning(R) |
Series | 63 |
For MIG Guns | Tweco(R) Lightning(R) |
Tip Shape | Cylindrical |
For Nozzle Series | 63 |
Maximum Current | 550 A |
Duty Rating | Heavy Duty |
Compatible with Brand | Lightning |
Compatible with Model | Robotic Torch 550 |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Robotic Torch 550 |
Description
Contact Tip, Compatible with Brand Lightning, Series 63, Compatible with Model Robotic Torch 550, Compatible with Series Robotic Torch 550, Duty Rating Heavy Duty, Maximum Wire Diameter 0.052 in, Maximum Current 550 A, For Nozzle Series 63, Welding Processes MIG Welding (GMAW), Inside Diameter 0.063 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Bnt Chisel, 1.6mmx6mmx4.5mm (T15-JD16)
- WELLER Threaded Needle, 22 G, 1 In L, PK50 (KDS221P)
- MILLER ELECTRIC Oil Filter, For Bobcat 225 (066698)
- POWERWELD Switchable Angle Magnet, Large (PWSMAG-L)
- AMERICAN TORCH TIP Gas Cup #6 x 3/8", Pk2 (001-0137)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (M16294)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (63-1135)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (000-068)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-116-15)
- AMERICAN TORCH TIP 1/2" Diffuser for use with Lightning, Pk5 (63-3103-2)
- TWECO Fitter O-Ring Seal, Pk10 (94710036)
- American Torch Tip MIG Accessories