Shop All Welding Tips
This Product is Discontinued
American Torch Tip
Contact Tip, Wire Size .052 M6 Cu (Discontinued)
Mfr # 140-0516
Zoro # G2470198
This Product is Discontinued
Key Features
- Duty Rating Standard Duty
- Series 140
- For MIG Guns Binzel(R)
- Wire Size (In.) .052 M6 Cu
- For Use With Binzel(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 140-0516
- Zoro # G2470198
- Country of Origin United States
- Category Welding Tips
Dimensions
Wire Size (In.) | .052 M6 Cu |
Maximum Wire Diameter | 0.052 in |
Connection Thread Size | M6 |
Details
Item | Contact Tip |
Duty Rating | Standard Duty |
Series | 140 |
For MIG Guns | Binzel(R) |
For Use With | Binzel(R) |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Binzel |
Connection Type | Threaded |
Description
Contact Tip, Compatible with Brand Binzel, Series 140, Duty Rating Standard Duty, Maximum Wire Diameter 0.052 in, Connection Type Threaded, Welding Processes MIG Welding (GMAW), Connection Thread Size M6, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.