Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size .048", Pk10
Mfr # 65-1135
Zoro # G8163942
product price: $14.85
/pk 10, $1.48/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R) Lightning(R)
- Wire Size (In.) .035
- Series 65
- For MIG Guns Tweco(R) Lightning(R)
- For Nozzle Series 63, 64, 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 65-1135
- Zoro # G8163942
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .035 |
Outside Diameter | 0.353 in |
Inside Diameter | 0.043 in |
Maximum Wire Diameter | 0.035 in |
Details
Item | Contact Tip |
For Use With | Tweco(R) Lightning(R) |
Series | 65 |
For MIG Guns | Tweco(R) Lightning(R) |
For Nozzle Series | 63, 64, 65 |
Tip Shape | Cylindrical |
Compatible with Brand | Lightning |
Compatible with Model | Semi-Automatic 250, 350, 450 and 550 |
Duty Rating | Heavy Duty |
Compatible with Series | Semi-Automatic 250, 350, 450 and 550 |
Welding Processes | MIG Welding (GMAW) |
Maximum Current | 550 A |
Description
Contact Tip, Compatible with Brand Lightning, Series 65, Compatible with Model Semi-Automatic 250, 350, 450 and 550, Compatible with Series Semi-Automatic 250, 350, 450 and 550, Duty Rating Heavy Duty, Maximum Wire Diameter 0.035 in, Maximum Current 550 A, For Nozzle Series 63, 64, 65, Welding Processes MIG Welding (GMAW), Inside Diameter 0.043 in, Outside Diameter 0.353 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Welding Curtain, Blue, Vinyl, 6 ft W, 6 ft H (604R66)
- BLUE DEMON ROD STORAGE TUBE, 3IN X 14IN, PINK (RST-14-PINK)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1051)
- VICTOR Cutting Tip, 2 Piece, Size 2, Propylene (0333-0264)
- AMERICAN TORCH TIP Nozzle 3/4", Pk2 (HD24L-75)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. 1/16", Pk10 (14H-116)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (199613)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (14T-35)
- AMERICAN TORCH TIP Nozzle Tapered Fixed 3/8", Pk2 (23T-37)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2" Plasma, Pk2 (24A-50)
- MILLER ELECTRIC Welding Training Controller, 115VAC, 60 Hz (301395)
- American Torch Tip MIG Accessories