Shop All Welding Tips
American Torch Tip
Contact Tip, Wire Size .045, PK10
Mfr # S19392-2
Zoro # G2369958
product price: $9.45
/pk 10, $0.95/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Series S19392
- For Use With Lincoln(R) Style
- For MIG Guns Lincoln(R) Style
- Wire Size (In.) .045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # S19392-2
- Zoro # G2369958
- Country of Origin United States
- Category Welding Tips
Dimensions
Wire Size (In.) | .045 |
Maximum Wire Diameter | 0.045 in |
Overall Length | 0.5 in |
Inside Diameter | 0.055 in |
Connection Thread Size | 1/4"-28 |
Outside Diameter | 0.28 in |
Max. Wire Diameter | 0.045 in |
Details
Item | Contact Tip |
Duty Rating | Heavy Duty |
Series | S19392 |
For Use With | Lincoln(R) Style |
For MIG Guns | Lincoln(R) Style |
Tip Shape | Cylindrical |
Connection Type | Threaded |
For Nozzle Series | M16082 |
Maximum Current | 400 A |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | Magnum 300, Magnum 400 |
For Gas Diffuser Number | S19395-1 |
Compatible with Brand | Lightning |
For MIG Gun Series | Magnum 300, Magnum 400 |
Compatible with Series | Magnum 300, Magnum 400 |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand Lightning, Series S19392, Compatible with Model Magnum 300, Magnum 400, Compatible with Series Magnum 300, Magnum 400, Duty Rating Heavy Duty, Maximum Wire Diameter 0.045 in, Maximum Current 400 A, Connection Type Threaded, For Nozzle Series M16082, For Gas Diffuser Number S19395-1, Welding Processes MIG Welding (GMAW), Connection Thread Size 1/4 In.-28, Inside Diameter 0.055 in, Outside Diameter 0.28 in, Overall Length 0.5 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 0.045" Dia., AWS ER316L, 1 lb. (41R355)
- VICTOR Acetylene Cutting Tip (0330-0012)
- SIEVERT Pyramid Soldering Bit, 4" L, 14 oz. Size (7004-00)
- MILLER ELECTRIC Foot Control (301588)
- AMERICAN TORCH TIP Cutting Tip, size 1 (3-GPN-1)
- AMERICAN TORCH TIP Cutting Tip, size 000 (1-101-000)
- AMERICAN TORCH TIP Cutting Tip, size 00 (3-101-00)
- AMERICAN TORCH TIP Cutting Tip, size 00 (1-101-00)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (11-23)
- AMERICAN TORCH TIP Cutting Tip, size 4 (1-112-4)
- RADNOR Contact Tip, 0.030, Miller, PK10 (RAD64002905)
- American Torch Tip Welding Tips