Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size .045", Pk10
Mfr # 63-1235
Zoro # G7920692
original price:
$29.15
23% off
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R) Lightning(R)
- Wire Size (In.) .035
- Series 63
- For MIG Guns Tweco(R) Lightning(R)
- Tip Shape Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 63-1235
- Zoro # G7920692
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .035 |
Inside Diameter | 0.043 in |
Maximum Wire Diameter | 0.035 in |
Details
Item | Tapered Contact Tip |
For Use With | Tweco(R) Lightning(R) |
Series | 63 |
For MIG Guns | Tweco(R) Lightning(R) |
Tip Shape | Tapered |
Duty Rating | Heavy Duty |
Maximum Current | 550 A |
Compatible with Series | Robotic Torch 550 |
Welding Processes | MIG Welding (GMAW) |
For Nozzle Series | 63 |
For Gas Diffuser Number | 63, 65 |
Compatible with Model | Robotic Torch 550 |
Compatible with Brand | Lightning |
Description
Tapered Contact Tip, Compatible with Brand Lightning, Series 63, Compatible with Model Robotic Torch 550, Compatible with Series Robotic Torch 550, Tip Shape Tapered, Duty Rating Heavy Duty, Maximum Wire Diameter 0.035 in, Maximum Current 550 A, For Nozzle Series 63, For Gas Diffuser Number 63, 65, Welding Processes MIG Welding (GMAW), Inside Diameter 0.043 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 0.045", 10 lb (ED037254)
- LONGEVITY 15 Series MIG Gun CONTACT TIPS: 0.023"(0.6mm), 10-Piece Kit (444488)
- HI TEMP Welding Pad, 5 ft. W, 5 ft., 1 in., Red (R51-60X60X1-P)
- VICTOR Welding Nozzle, 2 Piece, Size 6, Acetylene (0323-0132)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (14H-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .035", Pk10 (11T-35)
- AMERICAN TORCH TIP Nozzle Tapered 3/8", Pk2 (21T-37)
- AMERICAN TORCH TIP Gas Diffuser #2, Pk5 (52)
- AMERICAN TORCH TIP Nozzle Fixed 5/8", Pk2 (23-62)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (621-0250)
- BLUE DEMON MIG CONTACT TIP, .030IN X 10PC PACK, FOR BLUEARC 200MSTI (BLUEARC-200MSTI-TIP-030)
- American Torch Tip MIG Accessories