Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size .045, Pk10
Mfr # 63-1145
Zoro # G9526745
product price: $18.29
/pk 10, $1.83/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R) Lightning(R)
- Wire Size (In.) .045
- Series 63
- For MIG Guns Tweco(R) Lightning(R)
- Maximum Wire Diameter 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 63-1145
- Zoro # G9526745
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .045 |
Maximum Wire Diameter | 0.045 in |
Inside Diameter | 0.055 in |
Details
Item | Contact Tip |
For Use With | Tweco(R) Lightning(R) |
Series | 63 |
For MIG Guns | Tweco(R) Lightning(R) |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | Robotic Torch 550 |
Maximum Current | 550 A |
Duty Rating | Heavy Duty |
For Nozzle Series | 63 |
Compatible with Series | Robotic Torch 550 |
Compatible with Brand | Lightning |
Tip Shape | Cylindrical |
Description
Contact Tip, Compatible with Brand Lightning, Series 63, Compatible with Model Robotic Torch 550, Compatible with Series Robotic Torch 550, Duty Rating Heavy Duty, Maximum Wire Diameter 0.045 in, Maximum Current 550 A, For Nozzle Series 63, Welding Processes MIG Welding (GMAW), Inside Diameter 0.055 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Polycarbonate Filter Plate, 4-1/2" x 5-1/4", Shade #9 (MP4PC9)
- VICTOR Cutting And Welding Outfit, Journeyman Series, Acetylene (0384-0807)
- ARCAIR Gouging Elect., Copperclad, 1/2x17, PK100 (24084003)
- THERMAL DYNAMICS Shield Cup, For 2CZF1 and 2CZF2 (9-8237)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (14H-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (000-068)
- AMERICAN TORCH TIP Nozzle Adapter, Pk5 (169-729)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.052", Pk10 (621-0393)
- AMERICAN TORCH TIP Conductor Tube, 60 Degree Jacketed (64J-60)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (403-1-35)
- MILLER ELECTRIC Metal Retaining Ring, Pk3 (170470)
- American Torch Tip MIG Accessories