Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size .045", Pk10
Mfr # 16S-35
Zoro # G7845153
product price: $23.79
/pk 10, $2.38/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- Wire Size (In.) 0.035
- Series 16S
- For MIG Guns Tweco(R)
- Maximum Current 500 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 16S-35
- Zoro # G7845153
- UPC # 769255031442
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.035 |
Overall Length | 1.5 in |
Maximum Wire Diameter | 0.035 in |
Max. Wire Diameter | 0.035 in |
Connection Thread Size | M8 |
Inside Diameter | 0.044 in |
Outside Diameter | 0.375 in |
Description
Contact Tip, Compatible with Brand Tweco, Series 16S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, Silicon Bronze, 0.045 in (30XP78)
- VICTOR Heating Nozzle, 6-MFA-1 Series (0324-0110)
- VICTOR Flashback Arrestor, Torch, Oxy/Fuel (0656-0001)
- PROSKIT Portable USB Soldering Iron (SI-168U)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045, Pk10 (63-1145)
- AMERICAN TORCH TIP Contact Tip, Wire Size .015", Pk10 (14H-45)
- AMERICAN TORCH TIP 1/2" Diffuser for use with Lightning, Pk5 (63-3103-2)
- AMERICAN TORCH TIP Contact Tip, Wire Size .30", Pk10 (000-067)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8" Short Stop, Pk2 (24A-62-SS)
- AMERICAN TORCH TIP Nozzle Coarse Thread 5/8", Pk2 (24CT-62-S)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (632797)
- American Torch Tip MIG Accessories