Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size .040, Pk10
Mfr # 63-1140
Zoro # G9526754
product price: $14.19
/pk 10, $1.42/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R) Lightning(R)
- Wire Size (In.) .040
- Series 63
- For MIG Guns Tweco(R) Lightning(R)
- Welding Processes MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 63-1140
- Zoro # G9526754
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .040 |
Maximum Wire Diameter | 0.04 in |
Inside Diameter | 0.048 in |
Details
Item | Contact Tip |
For Use With | Tweco(R) Lightning(R) |
Series | 63 |
For MIG Guns | Tweco(R) Lightning(R) |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | Robotic Torch 550 |
Compatible with Series | Robotic Torch 550 |
Maximum Current | 550 A |
For Nozzle Series | 63 |
Compatible with Brand | Lightning |
Tip Shape | Cylindrical |
Duty Rating | Heavy Duty |
Description
Contact Tip, Compatible with Brand Lightning, Series 63, Compatible with Model Robotic Torch 550, Compatible with Series Robotic Torch 550, Duty Rating Heavy Duty, Maximum Wire Diameter 0.04 in, Maximum Current 550 A, For Nozzle Series 63, Welding Processes MIG Welding (GMAW), Inside Diameter 0.048 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Weld Cleaning System, 64.2 oz Tank (54D315)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER1100, 1 lb. (20YE03)
- THERMAL DYNAMICS Thermal Dynamics Plasma Cut Electrode (9-8214)
- HARRIS Rosin Core Solder, Dia 0.062 In, 1lb (331855)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2" Short Stop, Pk2 (22-50-SS)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030/.037", Pk10 (14-35)
- AMERICAN TORCH TIP Nozzle 5/8" HD SP, Pk2 (HD24-62)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4315)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11-45)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (198855)
- PARKER TORCHOLOGY Tweco Style MIG Gun Liner, 300A - 450A, .052" to 1/16", 15' (1440-1113) (PA44-116-15)
- American Torch Tip MIG Accessories