Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size .035 Tapered, Pk10
Mfr # 16ST-35
Zoro # G7853815
product price: $14.49
/pk 10, $1.45/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- Wire Size (In.) .035 Tapered
- Series 16T
- For MIG Guns Tweco(R)
- Inside Diameter 0.044 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 16ST-35
- Zoro # G7853815
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .035 Tapered |
Inside Diameter | 0.044 in |
Overall Length | 1.5 in |
Outside Diameter | 0.375 in |
Max. Wire Diameter | 0.035 in |
Maximum Wire Diameter | 0.035 in |
Connection Thread Size | M8 |
Details
Item | Tapered Contact Tip |
For Use With | Tweco(R) |
Series | 16T |
For MIG Guns | Tweco(R) |
Compatible with Brand | Tweco |
Duty Rating | Standard Duty |
Compatible with Model | MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116 |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Spray Master 350, Spray Master 450 |
For Wire Type | Flux-Cored, Solid |
Tip Shape | Tapered |
For Nozzle Series | HD24 |
For Gas Diffuser Number | HD54-16 |
For MIG Gun Series | Spray Master 350, Spray Master 450 |
Contact Tip Number | 16ST-35 |
Connection Type | Threaded |
Process | MIG Welding (GMAW) |
Description
Tapered Contact Tip, Compatible with Brand Tweco, Series 16T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Spoolmatic, WC-24, 15/30 A, (137549)
- HAKKO Soldering Tip, Conical, 0.5mm x 14.5mm (T18-B)
- TECHSPRAY Fiber Optic Swab, 1.25mm, PK50 (2316-50)
- BLUE DEMON TWIN GAS WELDING HOSE, GRADE T, 3/8 IN X 25 FT, BB FITTINGS (BDGH-T38-25BB)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (11-35)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (128-535)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (169-715)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035 M6 Hard, Pk10 (140-0172)
- AMERICAN TORCH TIP Nozzle Coarse Thd 5/8" Recess PK 2, Pk2 (24CT-62-R)
- AMERICAN TORCH TIP Contact Tip, Wire Size .30", Pk10 (000-067)
- TWECO Bottom Feed Roll, Thermal Arc / Tweco Series (407002-002)
- American Torch Tip MIG Accessories