Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size .035", Pk10
Mfr # S19726-3
Zoro # G7582163
original price:
$9.85
7% off
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln(R) Style
- Wire Size (In.) .035
- Series Magnum 100A
- For MIG Guns Lincoln(R) Style
- For MIG Gun Series Magnum 100L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # S19726-3
- Zoro # G7582163
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .035 |
Inside Diameter | 0.043 in |
Connection Thread Size | M6 |
Max. Wire Diameter | 0.035 in |
Maximum Wire Diameter | 0.035 in |
Outside Diameter | 0.25 in |
Overall Length | 1 in |
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum 100A, Compatible with Model K530-3, K530-5, K530-6, Compatible with Series Magnum 100L, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.035 in, For Wire Type Flux-Cored, Solid, Maximum Current 100 A, Connection Type Threaded, For Nozzle Series Magnum 100A, For Gas Diffuser Number KP35-50, Contact Tip Number S19726-3, Welding Processes MIG Welding (GMAW), Connection Thread Size M6, Inside Diameter 0.043 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Twin Welding Hose Assembly, 1/4" x 50', Grade R (PW14-50)
- AMERICAN TORCH TIP Nozzle, 57N75, PK10 (57N75)
- WELLER Solder Element, 45 W (T4037S)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0945)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (45-3545-15)
- AMERICAN TORCH TIP Nozzle 1/2" Flush, Pk2 (21-50-F)
- AMERICAN TORCH TIP Contact Tip, Wire Size Contact HD .035, Pk10 (11H-35)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (198855)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-116-15)
- AMERICAN TORCH TIP Nozzle Adapter, Pk5 (169-729)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Heavy Duty, TOUGH LOCK Series (403-20-45-25)
- American Torch Tip MIG Accessories